15547 / 1.575X2.519X0.393 HMSA92 V
Description
CRSEAL 15547/ 1.575X2.519X0.393 HMSA92 V ; LIP SEAL
Part # 15547 / 1.575X2.519X0.393 HMSA92 V
BDI # 22780437
Features
Housing Bore - Millimeter:
63.983
Nominal Width - Millimeter:
9.982
Housing Bore - Inch:
2.519
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.393
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
15767 / 1.575X2.519X0.354 HMSA92 P
Description
CRSEAL 15767/ 1.575X2.519X0.354 HMSA92 P ; LIP SEAL
Part # 15767 / 1.575X2.519X0.354 HMSA92 P
BDI # 22779643
Features
Housing Bore - Millimeter:
63.983
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.519
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring