20431 / 2.047X2.599X0.295 HMSA96 P

COMPARE

20431 / 2.047X2.599X0.295 HMSA96 P

Description
CRSEAL 20431/ 2.047X2.599X0.295 HMSA96 P ; LIP SEAL

SKF

Part # 20431 / 2.047X2.599X0.295 HMSA96 P

BDI # 1245703

Features

Housing Bore - Millimeter: 66.015
Nominal Width - Millimeter: 7.493
Housing Bore - Inch: 2.599
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 2.047
Shaft Diameter - Millimeter: 51.994
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN: 604068

Price Inventory : Request a quotation
Loading Price
QTY