18272VAY-BX
Description
18272VAY-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
Part # 18272VAY-BX
BDI # 888947
Features
Housing Bore - Millimeter:
69.113
Nominal Width - Millimeter:
6.756
Housing Bore - Inch:
2.721
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
With Inner Case | Indented Back Case
Global Part Number GPN:
639796
543911 / 1.5X2.72X0.266 CRWA1 R
Description
CRSEAL 543911 / 1.5X2.72X0.266 CRWA1 R ; DBL LIP SEAL
Part # 543911 / 1.5X2.72X0.266 CRWA1 R
BDI # 22779069
Features
Housing Bore - Millimeter:
69.113
Nominal Width - Millimeter:
6.756
Housing Bore - Inch:
2.721
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.266
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
1827226VL-H-BX
Description
1827226VL-H-BX LIP SHAFT SEAL ; NITRILE SGL
Part # 1827226VL-H-BX
BDI # 891018
Features
Housing Bore - Millimeter:
69.113
Nominal Width - Millimeter:
6.756
Housing Bore - Inch:
2.721
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.266
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
152723TC-BX
Description
152723TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 152723TC-BX
BDI # 880269
Features
Housing Bore - Millimeter:
69.113
Nominal Width - Millimeter:
8.255
Housing Bore - Inch:
2.721
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.325
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Global Part Number GPN:
206591
18640 / 1.875X2.721X0.266 HM14 R
Description
CRSEAL 18640 / 1.875X2.721X0.266 HM14 R ; SGL LIP SEAL
Part # 18640 / 1.875X2.721X0.266 HM14 R
BDI # 1245091
Features
Housing Bore - Millimeter:
69.113
Nominal Width - Millimeter:
6.756
Housing Bore - Inch:
2.721
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183369