25200 / 2.52X2.913X0.315 HMSA7 V
Description
CRSEAL 25200 / 2.52X2.913X0.315 HMSA7 V ; DBL LIP SEAL
Part # 25200 / 2.52X2.913X0.315 HMSA7 V
BDI # 22779227
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.52
Shaft Diameter - Millimeter:
64.008
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
17803 / 1.772X2.913X0.433 HMSA96 P
Description
CRSEAL 17803/ 1.772X2.913X0.433 HMSA96 P ; LIP SEAL
Part # 17803 / 1.772X2.913X0.433 HMSA96 P
BDI # 1244408
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603499
14766 / 1.496X2.913X0.433 HMSA29 P
Description
CRSEAL 14766/ 1.496X2.913X0.433 HMSA29 P ; LIP SEAL
Part # 14766 / 1.496X2.913X0.433 HMSA29 P
BDI # 1242481
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603546
21628 / 2.165X2.913X0.276 HMA8 P
Description
CRSEAL 21628 / 2.165X2.913X0.276 HMA8 P ; LIP SEAL
Part # 21628 / 2.165X2.913X0.276 HMA8 P
BDI # 1246153
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603664