18833 / 1.813X3.001X0.563 HMSA25 P
Description
CRSEAL 18833/ 1.813X3.001X0.563 HMSA25 P ; LIP SEAL
Part # 18833 / 1.813X3.001X0.563 HMSA25 P
BDI # 1245164
Features
Housing Bore - Millimeter:
76.225
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
3.001
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604909