3150525 / 31.5X33.5X1 HS5 R
Description
CRSEAL 3150525 / 31.5X33.5X1 HS5 R SEAL
Part # 3150525 / 31.5X33.5X1 HS5 R
BDI # 22779859
Features
Housing Bore - Millimeter:
850.9
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
33.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
31.5
Shaft Diameter - Millimeter:
800.1
Inch - Metric:
Inch
Other Features:
With Spring Lock
25003-7644
Description
25003-7644 OIL SEAL ; LARGE BORE 800MM ID X 851MM OD X 21MM W
Part # 25003-7644
BDI # 22818830
Features
Housing Bore - Millimeter:
850.9
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
33.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
31.5
Shaft Diameter - Millimeter:
800.1
Inch - Metric:
Inch
3050892 / 30.5X33.5X1 HDS2 R
Description
CRSEAL 3050892 / 30.5X33.5X1 HDS2 R ; POR NON-RETURNABLE SGL LIP SEAL
Part # 3050892 / 30.5X33.5X1 HDS2 R
BDI # 1249871
Features
Housing Bore - Millimeter:
850.9
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
33.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
185118
524367 / 32.5X0.813X1.25 CT1 R
Description
CRSEAL 524367 / 32.5X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 524367 / 32.5X0.813X1.25 CT1 R
BDI # 1253530
Features
Housing Bore - Millimeter:
850.9
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
33.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch