3170X3234X25 HSS8 H
Description
CRSEAL 3170X3234X25 HSS8 H SGL LIP SEAL
Part # 3170X3234X25 HSS8 H
BDI # 22780015
Features
Housing Bore - Millimeter:
3234
Nominal Width - Millimeter:
25
Housing Bore - Inch:
127.323
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
124.803
Shaft Diameter - Millimeter:
3170
Inch - Metric:
Metric
25054-4466
Description
25054-4466 OIL SEAL ; NON-RETURNABLE 3309MM ID 3350MM OD
Part # 25054-4466
BDI # 22848767
Features
Housing Bore - Millimeter:
3350.006
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
131.89
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
130.265
Shaft Diameter - Millimeter:
3308.731
Inch - Metric:
Inch
25054-4464
Description
25054-4464 OIL SEAL ; NON-RETURNABLE 3389MM ID 3430MM OD
Part # 25054-4464
BDI # 22821222
Features
Housing Bore - Millimeter:
3429.762
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
135.03
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
133.406
Shaft Diameter - Millimeter:
3388.512
Inch - Metric:
Inch
557682 / 124.566X0.813X1.102 CT1 R
Description
CRSEAL 557682/ 124.566X0.813X1.102 CT1 R ; SINGLE LIP SEAL
Part # 557682 / 124.566X0.813X1.102 CT1 R
BDI # 22780011
Features
Housing Bore - Millimeter:
3189.478
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
125.57
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
124.566
Shaft Diameter - Millimeter:
3163.976
Inch - Metric:
Inch
556981 / 121.5X123X0.75 HS8 R
Description
CRSEAL 556981 / 121.5X123X0.75 HS8 R ; SGL LIP SEAL
Part # 556981 / 121.5X123X0.75 HS8 R
BDI # 1254078
Features
Housing Bore - Millimeter:
3124.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
123
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
121.5
Shaft Diameter - Millimeter:
3086.1
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock