500X540X20 HDS2K R
Description
CRSEAL 500X540X20 HDS2K R LIP SEAL ; POR
Part # 500X540X20 HDS2K R
BDI # 22779613
Features
Housing Bore - Millimeter:
540
Nominal Width - Millimeter:
20
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
Heavy Duty | With Spring Lock
1968538 / 19.685X21.685X0.812 HS8 R
Description
CRSEAL 1968538/19.685X21.685X0.812 HS8 R ; SGL LIP SEAL
Part # 1968538 / 19.685X21.685X0.812 HS8 R
BDI # 22780423
Features
Housing Bore - Millimeter:
550.799
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
21.685
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
25003-3779
Description
25003-3779 OIL SEAL ; LARGE BORE 495MM ID X 533MM OD X 19MM W
Part # 25003-3779
BDI # 22845868
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
24700-0355
Description
24700-0355 OIL SEAL ; 495MM ID X 546MM OD X 19MM W LARGE BORE
Part # 24700-0355
BDI # 22825922
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
24700-1246
Description
24700-1246 OIL SEAL ; 500MM ID X 550MM OD X 22MM W LARGE BORE
Part # 24700-1246
BDI # 22833538
Features
Housing Bore - Millimeter:
550.012
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch