24756-8365
Description
24756-8365 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24756-8365
BDI # 22804275
Features
Housing Bore - Millimeter:
570.001
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.472
Shaft Diameter - Millimeter:
519.989
Inch - Metric:
Inch
24750-5800
Description
24750-5800 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24750-5800
BDI # 22809392
Features
Housing Bore - Millimeter:
584.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
21238-7393
Description
21238-7393 OIL SEAL ; NON-RETURNABLE 540MM ID 590MM OD 25MM W
Part # 21238-7393
BDI # 22836474
Features
Housing Bore - Millimeter:
589.991
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
23.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
21.26
Shaft Diameter - Millimeter:
540.004
Inch - Metric:
Inch
21238-7266
Description
21238-7266 OIL SEAL ; NON-RETURNABLE 560MM ID 610MM OD 20MM W
Part # 21238-7266
BDI # 22827777
Features
Housing Bore - Millimeter:
610.006
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
24.016
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch
21238-4242
Description
21238-4242 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21238-4242
BDI # 1314744
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
20.438
Shaft Diameter - Millimeter:
519.125
Inch - Metric:
Inch