24700-1933
Description
24700-1933 OIL SEAL ; 780MM ID X 844MM OD X 25MM W LARGE BORE
Part # 24700-1933
BDI # 22828570
Features
Housing Bore - Millimeter:
843.991
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
33.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
30.709
Shaft Diameter - Millimeter:
780.009
Inch - Metric:
Inch
24700-5935
Description
24700-5935 OIL SEAL ; 780MM ID X 820MM OD X 20MM W LARGE BORE
Part # 24700-5935
BDI # 22839628
Features
Housing Bore - Millimeter:
819.988
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
32.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
30.709
Shaft Diameter - Millimeter:
780.009
Inch - Metric:
Inch
25118-8400
Description
25118-8400 OIL SEAL ; SMALL BORE INCH LARGE BORE
Part # 25118-8400
BDI # 22832881
Features
Housing Bore - Millimeter:
807.085
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
31.775
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
30.805
Shaft Diameter - Millimeter:
782.447
Inch - Metric:
Inch
25003-1959
Description
25003-1959 OIL SEAL ; LARGE BORE 780MM ID X 820MM OD X 18MM W
Part # 25003-1959
BDI # 22830143
Features
Housing Bore - Millimeter:
819.988
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
32.283
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
30.709
Shaft Diameter - Millimeter:
780.009
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
807.085
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
31.775
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
30.805
Shaft Diameter - Millimeter:
782.447
Inch - Metric:
Inch