4250795 / 42.5X45X0.875 HS5 D
Description
CRSEAL 4250795 SINGLE LIP SEAL ; POR 42.5X45X0.875 HS5 D NON RETURNABLE
Part # 4250795 / 42.5X45X0.875 HS5 D
BDI # 1252345
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
Other Features:
Large | With Spring Lock and Spring-Cover
Global Part Number GPN:
606025
1080X1130X20 HDS1 R
Description
CRSEAL 1080X1130X20 HDS1 R SGL LIP SEAL
Part # 1080X1130X20 HDS1 R
BDI # 22780417
Features
Housing Bore - Millimeter:
1130
Nominal Width - Millimeter:
20
Housing Bore - Inch:
44.488
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
42.52
Shaft Diameter - Millimeter:
1080
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
597308 / 42.5X0.784X1.125 CT1 R
Description
CRSEAL 597308 / 42.5X0.784X1.125 CT1 R ; SGL LIP SEAL
Part # 597308 / 42.5X0.784X1.125 CT1 R
BDI # 1254890
Features
Housing Bore - Millimeter:
1109.675
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
43.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
21247-4473
Description
21247-4473 OIL SEAL ; 1080MM ID X 1143MM ODX 22MM W LARGE BORE
Part # 21247-4473
BDI # 22833816
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
21238-4473
Description
21238-4473 OIL SEAL ; 1080MM ID X 1143MM ODX 22MM W LARGE BORE
Part # 21238-4473
BDI # 22807999
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch