2140X2204X25 HSS5 H
Description
CRSEAL 2140X2204X25 HSS5 H SGL LIP SEAL
Part # 2140X2204X25 HSS5 H
BDI # 22780579
Features
Housing Bore - Millimeter:
2204
Nominal Width - Millimeter:
25
Housing Bore - Inch:
86.772
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
84.252
Shaft Diameter - Millimeter:
2140
Inch - Metric:
Metric
25003-5297
Description
25003-5297 OIL SEAL ; LARGE BORE 2159MM IDX2210MM OD X 21MM W
Part # 25003-5297
BDI # 22836960
Features
Housing Bore - Millimeter:
2209.8
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
87
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
85
Shaft Diameter - Millimeter:
2159
Inch - Metric:
Inch
25003-5279
Description
25003-5279 OIL SEAL ; NON-RETURNABLE 2134MM ID 2184MM OD
Part # 25003-5279
BDI # 22837654
Features
Housing Bore - Millimeter:
2184.4
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
86
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
84
Shaft Diameter - Millimeter:
2133.6
Inch - Metric:
Inch
25003-5663
Description
25003-5663 OIL SEAL ; LARGE BORE 2134MM IDX2184MM OD X 13MM W
Part # 25003-5663
BDI # 22836250
Features
Housing Bore - Millimeter:
2184.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
86
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
84
Shaft Diameter - Millimeter:
2133.6
Inch - Metric:
Inch
566079 / 83.95X0.815X1.252 CT1 R
Description
CRSEAL 566079 / 83.95X0.815X1.252 CT1 R ; SGL LIP SEAL
Part # 566079 / 83.95X0.815X1.252 CT1 R
BDI # 22782064
Features
Housing Bore - Millimeter:
2157.73
Nominal Width - Millimeter:
31.801
Housing Bore - Inch:
84.95
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.252
Shaft Diameter - Inch:
83.95
Shaft Diameter - Millimeter:
2132.33
Inch - Metric:
Inch