25003-4919
Description
25003-4919 OIL SEAL ; NON RETURNABLE 2236MM ID 2287MM OD
Part # 25003-4919
BDI # 22815959
Features
Housing Bore - Millimeter:
2286.787
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
90.031
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
88.031
Shaft Diameter - Millimeter:
2235.987
Inch - Metric:
Inch
25003-9953
Description
25003-9953 OIL SEAL ; LARGE BORE 2250MM IDX2301MM OD X 21MM W
Part # 25003-9953
BDI # 22835058
Features
Housing Bore - Millimeter:
2300.808
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
90.583
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
88.583
Shaft Diameter - Millimeter:
2250.008
Inch - Metric:
Inch
21750-2250
Description
21750-2250 ; 2223MM ID X 2273MM OD LARGE BORE
Part # 21750-2250
BDI # 22818350
Features
Housing Bore - Millimeter:
2273.3
Nominal Width - Millimeter:
0
Housing Bore - Inch:
89.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
87.5
Shaft Diameter - Millimeter:
2222.5
Inch - Metric:
Inch
Other Features:
Excluder Seal
556550 / 91.338X0.815X1.252 CT1 R
Description
CRSEAL 556550 / 91.338X0.815X1.252 CT1 R ; SGL LIP SEAL
Part # 556550 / 91.338X0.815X1.252 CT1 R
BDI # 22779361
Features
Housing Bore - Millimeter:
2345.385
Nominal Width - Millimeter:
31.801
Housing Bore - Inch:
92.338
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.252
Shaft Diameter - Inch:
91.338
Shaft Diameter - Millimeter:
2319.985
Inch - Metric:
Inch