13757 / 1.38X2.282X0.354 HMSA97 V
Description
CRSEAL 13757 / 1.38X2.282X0.354 HMSA97 V ; LIP SEAL
Part # 13757 / 1.38X2.282X0.354 HMSA97 V
BDI # 1241802
Features
Housing Bore - Millimeter:
57.963
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.282
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.38
Shaft Diameter - Millimeter:
35.052
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
7.874
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.31
Shaft Diameter - Inch:
1.38
Shaft Diameter - Millimeter:
35.052
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
58.115
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
2.288
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.38
Shaft Diameter - Millimeter:
35.052
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
635471
13818825HSB
Description
13818825HSB LIP SHAFT SEAL ; MTO HNBR SGL SPRING
Part # 13818825HSB
BDI # 21468524
Features
Housing Bore - Millimeter:
47.752
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.88
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.38
Shaft Diameter - Millimeter:
35.052
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure