21699-3703
Description
21699-3703 OIL SEAL ; NON-RETURNABLE 286MM ID 337MM OD
Part # 21699-3703
BDI # 22806817
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
13.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
11.25
Shaft Diameter - Millimeter:
285.75
Inch - Metric:
Inch
24600-7832
Description
24600-7832 OIL SEAL ; 286MM ID X 324MM OD X 16MM W LARGE BORE
Part # 24600-7832
BDI # 22815891
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.25
Shaft Diameter - Millimeter:
285.75
Inch - Metric:
Inch
25003-4527
Description
25003-4527 OIL SEAL ; LARGE BORE 286MM ID X 324MM OD X 17MM W
Part # 25003-4527
BDI # 22832330
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
11.25
Shaft Diameter - Millimeter:
285.75
Inch - Metric:
Inch
24700-1904
Description
24700-1904 OIL SEAL ; 286MM ID X 324MM OD X 19MM W LARGE BORE
Part # 24700-1904
BDI # 22840262
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.25
Shaft Diameter - Millimeter:
285.75
Inch - Metric:
Inch
25003-4046
Description
25003-4046 OIL SEAL ; LARGE BORE 286MM ID X 324MM OD X 19MM W
Part # 25003-4046
BDI # 22832783
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.25
Shaft Diameter - Millimeter:
285.75
Inch - Metric:
Inch