531448 / 20.25X22.132X0.855 HS8 R
Description
CRSEAL 531448 / 20.25X22.132X0.855 HS8 R ; SGL LIP SEAL
Part # 531448 / 20.25X22.132X0.855 HS8 R
BDI # 22778828
Features
Housing Bore - Millimeter:
562.153
Nominal Width - Millimeter:
21.717
Housing Bore - Inch:
22.132
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.855
Shaft Diameter - Inch:
20.25
Shaft Diameter - Millimeter:
514.35
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
21238-8231
Description
21238-8231 OIL SEAL ; 514MM ID X 565MM OD X 22MM W LARGE BORE
Part # 21238-8231
BDI # 22841905
Features
Housing Bore - Millimeter:
565.023
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.245
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.25
Shaft Diameter - Millimeter:
514.35
Inch - Metric:
Inch
25003-4239
Description
25003-4239 OIL SEAL ; LARGE BORE 514MM ID X 552MM OD X 19MM W
Part # 25003-4239
BDI # 22846179
Features
Housing Bore - Millimeter:
552.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.25
Shaft Diameter - Millimeter:
514.35
Inch - Metric:
Inch
21238-4240
Description
21238-4240 OIL SEAL ; NON-RETURNABLE 514MM ID 565MM OD 22MM W
Part # 21238-4240
BDI # 22813171
Features
Housing Bore - Millimeter:
565.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.25
Shaft Diameter - Millimeter:
514.35
Inch - Metric:
Inch
26088-4239
Description
26088-4239 OIL SEAL ; 514MM ID X 552MM OD X 19MM W LARGE BORE
Part # 26088-4239
BDI # 22831401
Features
Housing Bore - Millimeter:
552.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.25
Shaft Diameter - Millimeter:
514.35
Inch - Metric:
Inch