2163557 / 21.625X23.625X0.813 HS7 R
Description
CRSEAL 2163557/21.625X23.625X0.813 HS7 R ; SGL LIP SEAL
Part # 2163557 / 21.625X23.625X0.813 HS7 R
BDI # 1246155
Features
Housing Bore - Millimeter:
600.075
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
23.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
21.625
Shaft Diameter - Millimeter:
549.275
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
183998
25003-5936
Description
25003-5936 OIL SEAL ; LARGE BORE 549MM ID X 600MM OD X 21MM W
Part # 25003-5936
BDI # 22818537
Features
Housing Bore - Millimeter:
600.075
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
23.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
21.625
Shaft Diameter - Millimeter:
549.275
Inch - Metric:
Inch
24700-0395
Description
24700-0395 OIL SEAL ; 549MM ID X 600MM OD X 22MM W LARGE BORE
Part # 24700-0395
BDI # 22802226
Features
Housing Bore - Millimeter:
600.075
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.625
Shaft Diameter - Millimeter:
549.275
Inch - Metric:
Inch
25003-5396
Description
25003-5396 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25003-5396
BDI # 22807501
Features
Housing Bore - Millimeter:
600.075
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
23.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
21.625
Shaft Diameter - Millimeter:
549.275
Inch - Metric:
Inch
21086-4264
Description
21086-4264 OIL SEAL ; 549MM ID X 600MM OD X 25MM W LARGE BORE
Part # 21086-4264
BDI # 22825612
Features
Housing Bore - Millimeter:
600.075
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
23.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
21.625
Shaft Diameter - Millimeter:
549.275
Inch - Metric:
Inch