2416-2616-64 HS5 D
Description
CRSEAL 2416-2616-64 HS5 D SGL LIP SEAL
Part # 2416-2616-64 HS5 D
BDI # 22780909
Features
Housing Bore - Millimeter:
666.75
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
26.25
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Metric
Other Features:
With Spring Lock
25003-5954
Description
25003-5954 OIL SEAL ; LARGE BORE 616MM ID X 651MM OD X 14MM W
Part # 25003-5954
BDI # 22825400
Features
Housing Bore - Millimeter:
650.875
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
25.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch
21247-4301
Description
21247-4301 OIL SEAL ; 616MM ID X 667MM OD X 22MM W LARGE BORE
Part # 21247-4301
BDI # 22841274
Features
Housing Bore - Millimeter:
666.75
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch
21852-4301
Description
21852-4301 OIL SEAL ; 616MM ID X 667MM OD X 22MM W LARGE BORE
Part # 21852-4301
BDI # 22821608
Features
Housing Bore - Millimeter:
666.75
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch
24610-5782
Description
24610-5782 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24610-5782
BDI # 1321241
Features
Housing Bore - Millimeter:
679.45
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
26.75
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
1
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch