21247-4417
Description
21247-4417 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21247-4417
BDI # 22808633
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
25003-9335
Description
25003-9335 OIL SEAL ; NON-RETURNABLE 899MM ID 949MM OD 21MM W
Part # 25003-9335
BDI # 22803954
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
37.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
21852-4417
Description
21852-4417 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21852-4417
BDI # 22803387
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
25003-4100
Description
25003-4100 OIL SEAL ; LARGE BORE 899MM ID X 930MM OD X 16MM W
Part # 25003-4100
BDI # 22822056
Features
Housing Bore - Millimeter:
930.275
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
36.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
3538560 / 35.375X37.375X0.875 HDS1 R
Description
CRSEAL 3538560/35.375X37.375X0.875 HDS1R ; SGL LIP SEAL
Part # 3538560 / 35.375X37.375X0.875 HDS1 R
BDI # 1251350
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185573