25003-5202
Description
25003-5202 OIL SEAL ; LARGE BORE 946MM ID X 997MM OD X 21MM W
Part # 25003-5202
BDI # 22841660
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
39.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
37.25
Shaft Diameter - Millimeter:
946.15
Inch - Metric:
Inch
21238-4436
Description
21238-4436 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21238-4436
BDI # 1314812
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.25
Shaft Diameter - Millimeter:
946.15
Inch - Metric:
Inch
24700-0560
Description
24700-0560 OIL SEAL ; NON-RETURNABLE 946MM ID 997MM OD 22MM W
Part # 24700-0560
BDI # 22804742
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.25
Shaft Diameter - Millimeter:
946.15
Inch - Metric:
Inch
3725563 / 37.25X39.25X0.875 HDS2 R
Description
CRSEAL 3725563/ 37.25X39.25X0.875 HDS2 R ; SGL LIP SEAL
Part # 3725563 / 37.25X39.25X0.875 HDS2 R
BDI # 1251636
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
37.25
Shaft Diameter - Millimeter:
946.15
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
185725
524368 / 37.25X0.813X1.25 CT1 R
Description
CRSEAL 524368 / 37.25X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 524368 / 37.25X0.813X1.25 CT1 R
BDI # 1253531
Features
Housing Bore - Millimeter:
971.55
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
38.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
37.25
Shaft Diameter - Millimeter:
946.15
Inch - Metric:
Inch