3850988 / 38.5X41X1.625 HDSE2 VV
Description
CRSEAL 3850988 / 38.5X41X1.625 HDSE2 VV ; DBL LIP SEAL
Part # 3850988 / 38.5X41X1.625 HDSE2 VV
BDI # 22780485
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
41.275
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.625
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
596123 / 38.5X41X1.625 HDSD2 V
Description
CRSEAL 596123 / 38.5X41X1.625 HDSD2 V ; DBL LIP SEAL
Part # 596123 / 38.5X41X1.625 HDSD2 V
BDI # 22779301
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
41.275
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.625
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
25003-6473
Description
25003-6473 OIL SEAL ; LARGE BORE 978MM ID X 1029MM OD X 21MM W
Part # 25003-6473
BDI # 22802290
Features
Housing Bore - Millimeter:
1028.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
25003-9904
Description
25003-9904 OIL SEAL ; NON-RETURNABLE 978MM ID 1035MM OD 19MM W
Part # 25003-9904
BDI # 22826546
Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
40.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
24700-0577
Description
24700-0577 OIL SEAL ; 978MM ID X 1041MM OD X 25MM W LARGE BORE
Part # 24700-0577
BDI # 22812109
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch