1200X1250X22 HS5 R
Description
CRSEAL 1200X1250X22 HS5 R SGL LIP SEAL
Part # 1200X1250X22 HS5 R
BDI # 22779969
Features
Housing Bore - Millimeter:
1250
Nominal Width - Millimeter:
22
Housing Bore - Inch:
49.213
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
47.244
Shaft Diameter - Millimeter:
1200
Inch - Metric:
Metric
Other Features:
With Spring Lock
526021 / 47.5X0.938X1.375 CT1 R
Description
CRSEAL 526021 / 47.5X0.938X1.375 CT1 R ; SINGLE LIP SEAL
Part # 526021 / 47.5X0.938X1.375 CT1 R
BDI # 1253595
Features
Housing Bore - Millimeter:
1231.9
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
48.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
47.5
Shaft Diameter - Millimeter:
1206.5
Inch - Metric:
Inch
595972 / 47X49X0.875 HDS7 R
Description
CRSEAL 595972 / 47X49X0.875 HDS7 R SEAL
Part # 595972 / 47X49X0.875 HDS7 R
BDI # 22779135
Features
Housing Bore - Millimeter:
1244.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch
Other Features:
Heavy Duty
25003-5744
Description
25003-5744 OIL SEAL ; NON-RETURNABLE 1194MM ID 1245MM OD
Part # 25003-5744
BDI # 22829048
Features
Housing Bore - Millimeter:
1244.6
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
49
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch
24702-0602
Description
24702-0602 OIL SEAL ; 1194MM ID X 1245MM ODX 22MM W LARGE BORE
Part # 24702-0602
BDI # 22834520
Features
Housing Bore - Millimeter:
1244.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch