1320X1380X38 HDSD72 HV
Description
CRSEAL 1320X1380X38 HDSD72 HV LIP SEAL
Part # 1320X1380X38 HDSD72 HV
BDI # 1241366
Features
Housing Bore - Millimeter:
1380
Nominal Width - Millimeter:
38
Housing Bore - Inch:
54.331
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.496
Shaft Diameter - Inch:
51.969
Shaft Diameter - Millimeter:
1320
Inch - Metric:
Metric
Other Features:
2 Springs
528526 / 53X0.813X1.25 CT1 R
Description
CRSEAL 528526 / 53X0.813X1.25 CT1 R ; SGL LIP SEAL
Part # 528526 / 53X0.813X1.25 CT1 R
BDI # 1253719
Features
Housing Bore - Millimeter:
1371.6
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
54
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch
597559 / 52.25X54.145X0.825 HS8 R
Description
CRSEAL 597559 / 52.25X54.145X0.825 HS8 R ; SGL LIP SEAL
Part # 597559 / 52.25X54.145X0.825 HS8 R
BDI # 1254929
Features
Housing Bore - Millimeter:
1375.283
Nominal Width - Millimeter:
20.955
Housing Bore - Inch:
54.145
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
52.25
Shaft Diameter - Millimeter:
1327.15
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
606085
25003-2308
Description
25003-2308 OIL SEAL ; NON-RETURNABLE 1325MM ID 1376MM OD
Part # 25003-2308
BDI # 22814084
Features
Housing Bore - Millimeter:
1376.426
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
54.19
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
52.185
Shaft Diameter - Millimeter:
1325.499
Inch - Metric:
Inch
25003-9202
Description
25003-9202 OIL SEAL ; LARGE BORE 1327MM IDX1375MM OD X 21MM W
Part # 25003-9202
BDI # 22847132
Features
Housing Bore - Millimeter:
1374.775
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
54.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
52.25
Shaft Diameter - Millimeter:
1327.15
Inch - Metric:
Inch