1320X1380X38 HDSD72 HV
Description
CRSEAL 1320X1380X38 HDSD72 HV LIP SEAL
Part # 1320X1380X38 HDSD72 HV
BDI # 1241366
Features
Housing Bore - Millimeter:
1380
Nominal Width - Millimeter:
38
Housing Bore - Inch:
54.331
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.496
Shaft Diameter - Inch:
51.969
Shaft Diameter - Millimeter:
1320
Inch - Metric:
Metric
Other Features:
2 Springs
25003-9779
Description
25003-9779 OIL SEAL ; LARGE BORE 1321MM IDX1372MM OD X 19MM W
Part # 25003-9779
BDI # 22811843
Features
Housing Bore - Millimeter:
1371.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
54
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
52
Shaft Diameter - Millimeter:
1320.8
Inch - Metric:
Inch
25003-5273
Description
25003-5273 OIL SEAL ; LARGE BORE 1321MM IDX1346MM OD X 13MM W
Part # 25003-5273
BDI # 22824526
Features
Housing Bore - Millimeter:
1346.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
53
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
52
Shaft Diameter - Millimeter:
1320.8
Inch - Metric:
Inch
25003-4761
Description
25003-4761 OIL SEAL ; LARGE BORE 1321MM IDX1372MM OD X 21MM W
Part # 25003-4761
BDI # 22849820
Features
Housing Bore - Millimeter:
1371.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
54
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
52
Shaft Diameter - Millimeter:
1320.8
Inch - Metric:
Inch
528927 / 52X1.063X1.5 CT1 R
Description
CRSEAL 528927 / 52X1.063X1.5 CT1 R SEAL
Part # 528927 / 52X1.063X1.5 CT1 R
BDI # 1253732
Features
Housing Bore - Millimeter:
1346.2
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
53
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
52
Shaft Diameter - Millimeter:
1320.8
Inch - Metric:
Inch