21238-8557
Description
21238-8557 OIL SEAL ; NON RETURNABLE 1609MM ID 1670MM OD
Part # 21238-8557
BDI # 22845341
Features
Housing Bore - Millimeter:
1669.999
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
65.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
63.327
Shaft Diameter - Millimeter:
1608.506
Inch - Metric:
Inch
24700-6726
Description
24700-6726 OIL SEAL ; NON RETURNABLE 1610MM ID 1670MM OD
Part # 24700-6726
BDI # 22804486
Features
Housing Bore - Millimeter:
1669.999
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
65.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
63.377
Shaft Diameter - Millimeter:
1609.776
Inch - Metric:
Inch
21247-8557
Description
21247-8557 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21247-8557
BDI # 22806723
Features
Housing Bore - Millimeter:
1669.999
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
65.748
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
63.327
Shaft Diameter - Millimeter:
1608.506
Inch - Metric:
Inch
6334342 / 63.34X64.5X0.75 HDS2 D
Description
CRSEAL 6334342 SINGLE LIP SEAL ; POR NON RETURNABLE 63.34X64.5X0.75 HDS2
Part # 6334342 / 63.34X64.5X0.75 HDS2 D
BDI # 1261936
Features
Housing Bore - Millimeter:
1638.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
64.5
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
63.34
Shaft Diameter - Millimeter:
1608.836
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
606034
1610X1670X25 HSS5 H
Description
CRSEAL 1610X1670X25 HSS5 H SGL LIP SEAL
Part # 1610X1670X25 HSS5 H
BDI # 22780209
Features
Housing Bore - Millimeter:
1670
Nominal Width - Millimeter:
25
Housing Bore - Inch:
65.748
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
63.386
Shaft Diameter - Millimeter:
1610
Inch - Metric:
Metric