Features
Housing Bore - Millimeter:
584.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
2112570 / 21.125X23.125X1 HDS1 V
Description
CRSEAL 2112570 / 21.125X23.125X1 HDS1 V ; SGL LIP SEAL
Part # 2112570 / 21.125X23.125X1 HDS1 V
BDI # 1246013
Features
Housing Bore - Millimeter:
587.375
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
23.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
21.125
Shaft Diameter - Millimeter:
536.575
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
603677
25010-6535
Description
25010-6535 OIL SEAL ; LARGE BORE 533MM ID X 584MM OD X 21MM W
Part # 25010-6535
BDI # 22803788
Features
Housing Bore - Millimeter:
584.2
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
23
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
25003-5259
Description
25003-5259 OIL SEAL ; LARGE BORE 533MM ID X 572MM OD X 19MM W
Part # 25003-5259
BDI # 22840606
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
21238-4253
Description
21238-4253 OIL SEAL ; NON RETURNABLE 533MM ID 584MM OD 22MM W
Part # 21238-4253
BDI # 22810727
Features
Housing Bore - Millimeter:
584.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch