Features
Housing Bore - Millimeter:
152.451
Nominal Width - Millimeter:
7.239
Housing Bore - Inch:
6.002
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
198712
47383 / 4.75X5.751X0.5 CRW1 R
Description
CRSEAL 47383 / 4.75X5.751X0.5 CRW1 R ; SGL LIP SEAL
Part # CR 47383
BDI # 1414189
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186284
Features
Housing Bore - Millimeter:
157.124
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
6.186
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
635264
47483 / 4.75X6.001X1.063 SCOT1 R
Description
CRSEAL 47483 / 4.75X6.001X1.063 SCOT1 R ; LIP SEAL
Part # 47483 / 4.75X6.001X1.063 SCOT1 R
BDI # 1252978
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
27
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.063
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
21086-2843
Description
21086-2843 HI-PERFORMANCE SEAL ; NON-RETURNABLE 121MM ID 152MM OD 13MM W
Part # 21086-2843
BDI # 22810958
Features
Housing Bore - Millimeter:
152.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch