596080 / 7.835X9.5X0.625 HDS2 V
Description
CRSEAL 596080 / 7.835X9.5X0.625 HDS2 V ; SGL LIP SEAL
Part # 596080 / 7.835X9.5X0.625 HDS2 V
BDI # 1254842
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.835
Shaft Diameter - Millimeter:
199.009
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605337
557309 / 7.874X9.055X0.591 HS8 R
Description
CRSEAL 557309 / 7.874X9.055X0.591 HS8 R ; SGL LIP SEAL
Part # 557309 / 7.874X9.055X0.591 HS8 R
BDI # 22779495
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
9.055
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.835
Shaft Diameter - Millimeter:
199.009
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock