25003-4778
Description
25003-4778 OIL SEAL ; LARGE BORE 262MM ID X 303MM OD X 21MM W
Part # 25003-4778
BDI # 22823639
Features
Housing Bore - Millimeter:
303.225
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
11.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
10.313
Shaft Diameter - Millimeter:
261.95
Inch - Metric:
Inch
1031490 / 10.313X12.188X1 HDS1 R
Description
CRSEAL 1031490 SINGLE LIP SEAL ; POR NON RETURNABLE 10.313X12.188X1
Part # 1031490 / 10.313X12.188X1 HDS1 R
BDI # 1238642
Features
Housing Bore - Millimeter:
309.575
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.313
Shaft Diameter - Millimeter:
261.95
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
180683