21086-4107
Description
21086-4107 OIL SEAL ; 337MM ID X 387MM OD X 25MM W LARGE BORE
Part # 21086-4107
BDI # 22831018
Features
Housing Bore - Millimeter:
387.35
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
15.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
24700-6401
Description
24700-6401 OIL SEAL ; 337MM ID X 368MM OD X 16MM W LARGE BORE
Part # 24700-6401
BDI # 22846734
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
25003-4102
Description
25003-4102 OIL SEAL ; LARGE BORE 337MM ID X 375MM OD X 19MM W
Part # 25003-4102
BDI # 22839458
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
526464 / 13.25X14.75X0.906 HDSA2 RD
Description
CRSEAL 526464/13.25X14.75X0.906 HDSA2 RD ; DBL LIP SEAL
Part # 526464 / 13.25X14.75X0.906 HDSA2 RD
BDI # 1253609
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
14.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
605029
25001-4102
Description
25001-4102 OIL SEAL ; LARGE BORE 337MM ID X 375MM OD X 19MM W
Part # 25001-4102
BDI # 22835910
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch