1350232 / 13.5X15X0.625 HDS2 D
Description
CRSEAL 1350232 / 13.5X15X0.625 HDS2 D ; SGL LIP SEAL
Part # 1350232 / 13.5X15X0.625 HDS2 D
BDI # 1241602
Features
Housing Bore - Millimeter:
381
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
15
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605015
26088-2982
Description
26088-2982 OIL SEAL ; 343MM ID X 394MM OD X 17MM W LARGE BORE
Part # 26088-2982
BDI # 22833726
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
381
Nominal Width - Millimeter:
17.501
Housing Bore - Inch:
15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.689
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
21852-4128
Description
21852-4128 OIL SEAL ; NON RETURNABLE 343MM ID 394MM OD 21MM W
Part # 21852-4128
BDI # 22812728
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
1350219 / 13.5X15X0.625 HDS7 R
Description
CRSEAL 1350219 / 13.5X15X0.625 HDS7 R ; SGL LIP SEAL
Part # 1350219 / 13.5X15X0.625 HDS7 R
BDI # 22780463
Features
Housing Bore - Millimeter:
381
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
Other Features:
Heavy Duty