24700-0212
Description
24700-0212 OIL SEAL ; 356MM ID X 394MM OD X 16MM W LARGE BORE
Part # 24700-0212
BDI # 22818505
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
24610-6838
Description
24610-6838 OIL SEAL ; 356MM ID X 391MM OD X 18MM W LARGE BORE
Part # 24610-6838
BDI # 22828452
Features
Housing Bore - Millimeter:
390.525
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
15.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
526780 / 14X15.5X0.906 HDSA2 RD
Description
CRSEAL 526780 / 14X15.5X0.906 HDSA2 RD ; DBL LIP SEAL
Part # 526780 / 14X15.5X0.906 HDSA2 RD
BDI # 1253650
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
605738
24700-0217
Description
24700-0217 OIL SEAL ; 356MM ID X 406MM OD X 19MM W LARGE BORE
Part # 24700-0217
BDI # 22817389
Features
Housing Bore - Millimeter:
406.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
21086-3725
Description
21086-3725 OIL SEAL ; 356MM ID X 406MM OD X 25MM W LARGE BORE
Part # 21086-3725
BDI # 22817403
Features
Housing Bore - Millimeter:
406.4
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
16
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch