14739 / 1.496X2.362X0.315 HMSA92 V
Description
CRSEAL 14739/ 1.496X2.362X0.315 HMSA92 V ; DBL LIP SEAL
Part # 14739
BDI # 1242405
Features
Housing Bore - Millimeter:
59.995
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
182225
14922 / 1.496X2.564X0.315 HMS4 R
Description
CRSEAL 14922 / 1.496X2.564X0.315 HMS4 R ; SGL LIP SEAL
Part # 14922 / 1.496X2.564X0.315 HMS4 R
BDI # 1242547
Features
Housing Bore - Millimeter:
65.126
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.564
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605064
24626-5409
Description
24626-5409 HI-PERFORMANCE SEAL ; NON RETURNABLE 38MM ID 57MM OD
Part # 24626-5409
BDI # 22837420
Features
Housing Bore - Millimeter:
57.048
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.246
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.374
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
24060-3978
Description
24060-3978 HI-PERFORMANCE SEAL ; NON RETURNABLE 38MM ID 80MM OD
Part # 24060-3978
BDI # 22813701
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
24060-1794
Description
24060-1794 HI-PERFORMANCE SEAL ; NON RETURNABLE 38MM ID 54MM OD
Part # 24060-1794
BDI # 22803258
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch