24700-3880
Description
24700-3880 OIL SEAL ; 370MM ID X 414MM OD X 20MM W LARGE BORE
Part # 24700-3880
BDI # 22838340
Features
Housing Bore - Millimeter:
413.995
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
16.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.567
Shaft Diameter - Millimeter:
370.002
Inch - Metric:
Inch
24620-8196
Description
24620-8196 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24620-8196
BDI # 1321565
Features
Housing Bore - Millimeter:
410.007
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
16.142
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.567
Shaft Diameter - Millimeter:
370.002
Inch - Metric:
Inch
25003-5845
Description
25003-5845 OIL SEAL ; LARGE BORE 370MM ID X 395MM OD X 13MM W
Part # 25003-5845
BDI # 22850243
Features
Housing Bore - Millimeter:
394.995
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
15.551
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
14.567
Shaft Diameter - Millimeter:
370.002
Inch - Metric:
Inch