1510522 / 15.1X17.1X1 HDS1 V
Description
CRSEAL 1510522 / 15.1X17.1X1 HDS1 V ; SGL LIP SEAL
Part # 1510522 / 15.1X17.1X1 HDS1 V
BDI # 22779925
Features
Housing Bore - Millimeter:
434.34
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
17.1
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
15.1
Shaft Diameter - Millimeter:
383.54
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock