1525228 / 15.25X16.75X0.688 HDS1 H
Description
CRSEAL 1525228/ 15.25X16.75X0.688 HDS1 H ; SGL LIP SEAL
Part # 1525228 / 15.25X16.75X0.688 HDS1 H
BDI # 1242757
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
605245
1525178 / 15.25X16.625X0.55 HS8 V
Description
CRSEAL 1525178 / 15.25X16.625X0.55 HS8 V ; SGL LIP SEAL
Part # 1525178 / 15.25X16.625X0.55 HS8 V
BDI # 1242754
Features
Housing Bore - Millimeter:
422.275
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
16.625
Solid or Split Seal:
Split
Lip Material:
Viton
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
606001
1525220 / 15.25X16.754X0.75 HDS1 R
Description
CRSEAL 1525220/ 15.25X16.754X0.75 HDS1 R ; SGL LIP SEAL
Part # 1525220 / 15.25X16.754X0.75 HDS1 R
BDI # 1242755
Features
Housing Bore - Millimeter:
425.552
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.754
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
182422
594250 / 15.25X0.688X1.125 CT1 R
Description
CRSEAL 594250 / 15.25X0.688X1.125 CT1 R ; SINGLE LIP SEAL
Part # 594250 / 15.25X0.688X1.125 CT1 R
BDI # 1254669
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
21247-4615
Description
21247-4615 OIL SEAL ; 387MM ID X 425MM OD X 17MM W LARGE BORE
Part # 21247-4615
BDI # 22825745
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch