15512 / 1.578X2.165X0.295 HMSA96 P
Description
CRSEAL 15512/ 1.578X2.165X0.295 HMSA96 P ; DBL LIP SEAL
Part # 15512 / 1.578X2.165X0.295 HMSA96 P
BDI # 1242991
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.578
Shaft Diameter - Millimeter:
40.081
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604929
Features
Housing Bore - Millimeter:
61.163
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.408
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.578
Shaft Diameter - Millimeter:
40.081
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199850
15510 / 1.578X2.082X0.25 CRW1 R
Description
CRSEAL 15510 / 1.578X2.082X0.25 CRW1 R ; SGL LIP SEAL
Part # 15510 / 1.578X2.082X0.25 CRW1 R
BDI # 1242990
Features
Housing Bore - Millimeter:
52.883
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.082
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.578
Shaft Diameter - Millimeter:
40.081
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603778
15557 / 1.578X2.408X0.313 CRWHA1 R
Description
CRSEAL 15557/ 1.578X2.408X0.313 CRWHA1 R ; DBL LIP SEAL
Part # 15557 / 1.578X2.408X0.313 CRWHA1 R
BDI # 1243012
Features
Housing Bore - Millimeter:
61.163
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.408
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.578
Shaft Diameter - Millimeter:
40.081
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
182547