18492 / 1.868X2.518X0.315 CRWA1 P
Description
CRSEAL 18492 / 1.868X2.518X0.315 CRWA1 P ; DBL LIP SEAL
Part # 18492 / 1.868X2.518X0.315 CRWA1 P
BDI # 1244886
Features
Housing Bore - Millimeter:
63.957
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.518
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.868
Shaft Diameter - Millimeter:
47.447
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183316