526760 / 19.5X21.5X1.25 HDSD2 RR
Description
CRSEAL 526760 / 19.5X21.5X1.25 HDSD2 RR ; DBL LIP SEAL
Part # 526760 / 19.5X21.5X1.25 HDSD2 RR
BDI # 1253648
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605736
528379 / 19.5X21X0.75 HDS2 D
Description
CRSEAL 528379 / 19.5X21X0.75 HDS2 D ; SGL LIP SEAL
Part # 528379 / 19.5X21X0.75 HDS2 D
BDI # 1253710
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605751
594989 / 19.5X21.5X0.875 HDS1 V
Description
CRSEAL 594989 / 19.5X21.5X0.875 HDS1 V ; SGL LIP SEAL
Part # 594989 / 19.5X21.5X0.875 HDS1 V
BDI # 1254737
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
1950211 / 19.5X21.5X0.75 HDS7 R
Description
CRSEAL 1950211 / 19.5X21.5X0.75 HDS7 R ; SGL LIP SEAL
Part # 1950211 / 19.5X21.5X0.75 HDS7 R
BDI # 1245364
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
Global Part Number GPN:
605657
21243-4221
Description
21243-4221 OIL SEAL ; 495MM ID X 546MM OD X 22MM W LARGE BORE
Part # 21243-4221
BDI # 22833834
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch