21852-3764
Description
21852-3764 OIL SEAL ; 565MM ID X 616MM OD X 22MM W LARGE BORE
Part # 21852-3764
BDI # 22826875
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.25
Shaft Diameter - Millimeter:
565.15
Inch - Metric:
Inch
25003-8512
Description
25003-8512 OIL SEAL ; LARGE BORE 565MM ID X 616MM OD X 21MM W
Part # 25003-8512
BDI # 22838464
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
24.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
22.25
Shaft Diameter - Millimeter:
565.15
Inch - Metric:
Inch
26088-3764
Description
26088-3764 OIL SEAL ; NON RETURNABLE 565MM ID 616MM OD 22MM W
Part # 26088-3764
BDI # 22816819
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.25
Shaft Diameter - Millimeter:
565.15
Inch - Metric:
Inch
24600-6744
Description
24600-6744 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24600-6744
BDI # 22807891
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.25
Shaft Diameter - Millimeter:
565.15
Inch - Metric:
Inch
2225557 / 22.25X24.25X0.813 HS7 R
Description
CRSEAL 2225557 SINGLE LIP SEAL ; POR 22.25X24.25X0.813 HS7 R NON RETURNAB
Part # 2225557 / 22.25X24.25X0.813 HS7 R
BDI # 1246635
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
24.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
22.25
Shaft Diameter - Millimeter:
565.15
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
184132