Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
50R HSB 4.125IN WRAPFLEX 3701691

COMPARE

50R HSB 4.125IN WRAPFLEX 3701691

Description
50R HSB 4.125IN WRAPFLEX 3701691 ; POR MTO 1"X1/2"KW 2SS CPLG HUB

REXNORD

Part # 50R HSB 4.125IN WRAPFLEX 3701691

BDI # 24118793

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
13S 3-15/16

COMPARE

13S 3-15/16

Description
13S 3-15/16 COUPLING HUB

TB WOODS

Part # 13S 3-15/16

BDI # 985865

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
25731516

COMPARE

25731516

Description
25731516 ; 257X3 15/16 COUPLING

TB WOODS

Part # 25731516

BDI # 989731

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 10.438

Length Thru Bore - Millimeter: 371.475
Length Thru Bore - Inch: 14.625
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling | 8 Bolt
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling

Price Inventory : Request a quotation
Loading Price
QTY
1110T 4

COMPARE

1110T 4

Description
1110T 4 COUPLING HUB ; POR

TB WOODS

Part # 1110T 4

BDI # 985235

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82489In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1120T 3-15/16

COMPARE

1120T 3-15/16

Description
1120T 3-15/16 COUPLING HUB ; POR

TB WOODS

Part # 1120T 3-15/16

BDI # 997983

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121255In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY