Page 1 of 9

Next

Compare
286 DISC STD HUB 130MM

COMPARE

286 DISC STD HUB 130MM

Description
286 DISC STD HUB 130MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 286 DISC STD HUB 130MM

BDI # 17846023

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.26
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 195.072
Coupling Type: Disc Coupling
Torque: 125700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12022 5

COMPARE

12022 5

Description
12022 5 CHAIN CPLNG HUB ; 5" BORE DIA 22 TEETH

MARTIN SPROCKET & GR

Part # 12022 5

BDI # 21768787

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.33

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 222.25
Hub Diameter - Inch: 8.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
DGF 4.5 FLEX HUB REBORE 5IN KW INT

COMPARE

DGF 4.5 FLEX HUB REBORE 5IN KW INT

Description
DGF 4.5 FLEX HUB REBORE 5IN KW INT

DODGE

Part # DGF 4.5 FLEX HUB REBORE 5IN KW INT

BDI # 24027406

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Shrouded Bolt | Flex Hub
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S X 5IN

COMPARE

14S X 5IN

Description
14S X 5IN COUPLING FLANGE

MARTIN SPROCKET & GR

Part # 14S X 5IN

BDI # 23185291

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S 5IN MTO

COMPARE

14S 5IN MTO

Description
14S 5IN MTO COUPLING HUB ; 5" BORE

MARTIN SPROCKET & GR

Part # 14S 5IN MTO

BDI # 23717415

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY