Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
E100M ELEMENT OMEGA 7300065M

COMPARE

E100M ELEMENT OMEGA 7300065M

Description
E100M ELEMENT OMEGA 7300065M ; NON-RETURNABLE

REXNORD

Part # 7300065M

BDI # 18143296

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 20.984

Outside Diameter - Millimeter: 533
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 95
Coupling Type: Elastomeric Coupling
Torque: 9600Nm
Width - Inch: 0

Price Inventory : Request a quotation
Loading Price
QTY
140M HRB METRIC HUB OMEGA 7300727M1

COMPARE

140M HRB METRIC HUB OMEGA 7300727M1

Description
140M HRB METRIC HUB OMEGA 7300727M1 ; NON-RETURNABLE CPLG HUB

REXNORD

Part # 7300727M1

BDI # 24132749

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.866

Length Thru Bore - Millimeter: 178
Hub Diameter - Millimeter: 381
Hub Diameter - Inch: 15
Coupling Type: Elastomeric Coupling
Torque: 38440Nm

Price Inventory : Request a quotation
Loading Price
QTY
D75-3

COMPARE

D75-3

Description
D75 3 ; F FLEX HUB

TB WOODS

Part # D75-3

BDI # 986290

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 523.748
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 20.62
Length Thru Bore - Millimeter: 184.15
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 330.2
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY
PHE F200FTBFLG

COMPARE

PHE F200FTBFLG

Description
PHE F200FTBFLG FLEX COUPLING

SKF

Part # PHE F200FTBFLG

BDI # 1281742

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 20
Length Thru Bore - Millimeter: 89

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 9325Nm

Price Inventory : Request a quotation
Loading Price
QTY
PHE F200HTBFLG

COMPARE

PHE F200HTBFLG

Description
PHE F200HTBFLG FLEX COUPLING

SKF

Part # PHE F200HTBFLG

BDI # 1281743

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 20
Length Thru Bore - Millimeter: 89

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 9325Nm

Price Inventory : Request a quotation
Loading Price
QTY