Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 4 has No Keyway
Hub Diameter - Millimeter:
168.275
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000In-Lbs
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S | 2 Minimum Bore
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs