D75-3

COMPARE

D75-3

Description
D75 3 ; F FLEX HUB

TB WOODS

Part # D75-3

BDI # 986290

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 523.748
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 20.62
Length Thru Bore - Millimeter: 184.15
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 330.2
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY
D75-3-039

COMPARE

D75-3-039

Description
D75-3-039 ; POR

TB WOODS

Part # D75-3-039

BDI # 986343

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 523.748
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 20.62
Length Thru Bore - Millimeter: 184.15
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 330.2
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY
D75-3ST

COMPARE

D75-3ST

Description
D75-3ST CPLG HUB ; POR

TB WOODS

Part # D75-3ST

BDI # 984777

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 523.748
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 20.62
Length Thru Bore - Millimeter: 184.15
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 330.2
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY