D26-5

COMPARE

D26-5

Description
D26-5 FLEX DISC ; POR

TB WOODS

Part # D26-5

BDI # 984924

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.563
Outside Diameter - Millimeter: 166.7

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 16000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
D26-5-SS

COMPARE

D26-5-SS

Description
D26-5-SS FLEX DISC ; POR

TB WOODS

Part # D26-5-SS

BDI # 985349

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 6.563
Outside Diameter - Millimeter: 166.7

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 16000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY