Features
Component:
Disc
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.813
Outside Diameter - Millimeter:
325.45
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
128000In-Lbs
80R HUB RSB WRAPFLEX 3301261
Description
80R HUB RSB WRAPFLEX 3301261 ; NON-RETURNABLE COUPLING HUB
Part # 80R HUB RSB WRAPFLEX 3301261
BDI # 18484222
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.913
Length Thru Bore - Millimeter:
139.954
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
270.002
Coupling Type:
Elastomeric Coupling
Torque:
15027Nm
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.8
Length Thru Bore - Millimeter:
145.8
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
326.136
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.84
Length Thru Bore - Millimeter:
182.118
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub
Hub Diameter - Millimeter:
269.875
Coupling Type:
Disc Coupling
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.813
Outside Diameter - Millimeter:
325.45
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
128000In-Lbs