VSX365-R SPACER ELEMENT VIVA 7392734X

COMPARE

VSX365-R SPACER ELEMENT VIVA 7392734X

Description
VSX365-R SPACER ELEMENT VIVA 7392734X ; NON-RETURNABLE

REXNORD

Part # VSX365-R SPACER ELEMENT VIVA 7392734X

BDI # 22604889

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 14.37
Outside Diameter - Millimeter: 364.998

Coupling Type: Elastomeric Coupling
Torque: 28320In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
V365 ELEMENT

COMPARE

V365 ELEMENT

Description
V365 ELEMENT ; NON-RETURNABLE 7392678

REXNORD

Part # 10287573

BDI # 20433630

Features

Component: Element
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 14.37
Outside Diameter - Millimeter: 365

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 131
Coupling Type: Elastomeric Coupling
Torque: 3200Nm

Price Inventory : Request a quotation
Loading Price
QTY
D55-5-SS

COMPARE

D55-5-SS

Description
D55-5-SS FLEX DISC ; NON-RETURNABLE

TB WOODS

Part # D55-5-SS

BDI # 988557

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 14.375
Outside Diameter - Millimeter: 365.125

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 189000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
D55-5

COMPARE

D55-5

Description
D55-5 FLEX DISC ; NON-RETURNABLE

TB WOODS

Part # D55-5

BDI # 989322

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.375
Outside Diameter - Millimeter: 365.125

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 189000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY