Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 9

Next

Compare
2573

COMPARE

2573

Description
2573 ; 257X3 COUPLING

TB WOODS

Part # 2573

BDI # 989933

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 295.275
Length Thru Bore - Inch: 11.625
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling | 8 Bolt
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling

Price Inventory : Request a quotation
Loading Price
QTY
11S 1-7/16

COMPARE

11S 1-7/16

Description
11S 1-7/16 COUPLING HUB

TB WOODS

Part # 11S 1-7/16

BDI # 997076

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
11S 52MM

COMPARE

11S 52MM

Description
11S 52MM COUPLING HUB

TB WOODS

Part # 11S 52MM

BDI # 990537

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
11S 70MM

COMPARE

11S 70MM

Description
11S 70MM COUPLING HUB

TB WOODS

Part # 11S 70MM

BDI # 995377

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
11S 2-5/8

COMPARE

11S 2-5/8

Description
11S 2-5/8 COUPLING HUB

TB WOODS

Part # 11S 2-5/8

BDI # 995188

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY