Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
4JSC35 3/4

COMPARE

4JSC35 3/4

Description
4JSC35 3/4 COUPLING HUB

TB WOODS

Part # 4JSC35 3/4

BDI # 993799

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | With Integral Hub
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 120In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
4JSC35 1-1/8

COMPARE

4JSC35 1-1/8

Description
4JSC35 1-1/8 COUPLING HUB

TB WOODS

Part # 4JSC35 1-1/8

BDI # 990069

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | With Integral Hub
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 120In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
4JSC35 1

COMPARE

4JSC35 1

Description
4JSC35 1 COUPLING HUB

TB WOODS

Part # 4JSC35 1

BDI # 983184

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | With Integral Hub
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 120In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
4JSC35 5/8

COMPARE

4JSC35 5/8

Description
4JSC35 5/8 COUPLING HUB

TB WOODS

Part # 4JSC35 5/8

BDI # 983272

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | With Integral Hub
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 120In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
4JSC35 7/8

COMPARE

4JSC35 7/8

Description
4JSC35 7/8 COUPLING HUB

TB WOODS

Part # 4JSC35 7/8

BDI # 988772

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | With Integral Hub
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 120In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY